Shop All Bulk Containers
Decade Products
Gray Bulk Container, Plastic, 20 cu ft Volume Capacity
Mfr # 14000000-104
Zoro # G3444415
product price: $431.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$431.99
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 1,320 lb
- Material Plastic
- Overall Length 47 1/4 in
- Overall Height 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decade Products
- MFR # 14000000-104
- Zoro # G3444415
- Country of Origin Israel
- Category Bulk Containers
Dimensions
Overall Length | 47 1/4 in |
Overall Height | 28 in |
Overall Width | 39 3/8 in |
Folded Height | 28 in |
Folded Width | 48 in |
Folded Depth | 40 in |
Inside Length | 44 in |
Bottom Inside Length | 43 7/8 in |
Inside Width | 36 in |
Bottom Inside Width | 36 in |
Inside Height | 23 in |
Folded WxDxH | 48 in x 40 in x 28 in |
Description
Bulk Container, Color Gray, Container Wall Type Solid, Folded Depth 40 In., Folded Height 28 in, Folded Width 48 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Mobility Stationary, Overall Height 28 in, Overall Length 47 1/4 in, Overall Width 39 3/8 in, Stackable Yes, Stacking Capacity 6,600 lb, Volume Capacity 20 cu ft, Weight Capacity 1,320 lb, Includes Lid No, Bottom Inside Length 43 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13095)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, WH (QVC362478SU-WH)
- LEWISBINS LEWISBins Snap-On Card Holders - 7-3/4" x 4-1/4" (CH10)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AF-361-C)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 39 cu ft Volume Capacity (C0130H46-100)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M011000-104)
- DECADE PRODUCTS Yellow Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-101)
- DECADE PRODUCTS White Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M011000-110)
- DECADE PRODUCTS Green Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-138)
- DECADE PRODUCTS White Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-110)
- BUCKHORN Blue Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (BN4845342023000)
- Decade Products Bulk Containers