Shop All Bulk Containers
Decade Products
Green Bulk Container, Plastic, 25.4 cu ft Volume Capacity
Mfr # M011000-138
Zoro # G3444449
product price: $314.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$314.99
Free 30-Day Returns
Key Features
- Color Green
- Load Capacity 1,500 lb
- Material Plastic
- Overall Length 48 in
- Overall Height 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decade Products
- MFR # M011000-138
- Zoro # G3444449
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 48 in |
Overall Height | 31 in |
Overall Width | 40 in |
Folded Width | 48 in |
Folded Height | 31 in |
Folded Depth | 40 in |
Folded WxDxH | 48 in x 40 in x 31 in |
Bottom Inside Width | 36 3/4 in |
Inside Width | 36 3/4 in |
Bottom Inside Length | 45 in |
Inside Length | 45 in |
Inside Height | 25 3/4 in |
Description
Bulk Container, Color Green, Container Wall Type Solid, Folded Depth 40 In., Folded Height 31 in, Folded Width 48 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Mobility Stationary, Overall Height 31 in, Overall Length 48 in, Overall Width 40 in, Stackable Yes, Stacking Capacity 14,000 lb, Volume Capacity 25.4 cu ft, Weight Capacity 1,500 lb, Includes Lid No, Bottom Inside Length 45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 24 in D, 96 in W (6940)
- ECONOCO Hook Waterfall 16"L, Semi-Gloss, Black, 24PK (EBL/R5)
- SAFCO Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black (5241BL)
- QUANTUM STORAGE SYSTEMS 75 lb Storage Bin, Polypropylene/Polyethylene, 19 7/8 in W, 12 1/2 in H, Black, 15 1/4 in L (QGH700BR)
- DECADE PRODUCTS Red Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-108)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M023000-104)
- DECADE PRODUCTS White Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-110)
- DECADE PRODUCTS White Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M011000-110)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M011000-100)
- DECADE PRODUCTS Yellow Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-101)
- STEEL KING INDUSTRIES Bulk Container, 49-1/2"L, Poppy Orange (RCCM404824PP)
- Decade Products Bulk Containers