Shop All Bin & Box Accessories
Decade Products
Blue Plastic Bulk Container Lid
Mfr # 5002008-100
Zoro # G0151168
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 3 in
- Series MACX
- Overall Length 48 in
- Product Type Bulk Container Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decade Products
- MFR # 5002008-100
- Zoro # G0151168
- Country of Origin Israel
- Category Bin & Box Accessories
Dimensions
Overall Height | 3 in |
Overall Width | 40 in |
Overall Length | 48 in |
Outside Width | 40 in |
Details
Color | Blue |
Material | Plastic |
Item | Bulk Container Lid |
Series | MACX |
Product Type | Bulk Container Lid |
Shape | Rectangular |
For Container Type | Bulk Container |
Compatible Manufacturer Model Number | C40SBL3-H46, C40SGY1-C1, C40SGY3-DDL, M40PGY2, M40PGY3, M40SBL1, M40SBL3, M40SGN1, M40SGN5, M40SGY1, M40SGY3, M40SGY6, M40SRD1, M40SRD3, M40SWH1, M40SWH3, M40SYL1, M40SYL3 |
Description
Bulk Container Cover, Color Blue, Compatible Manufacturer Model Number C40SBL3-H46, C40SGY1-C1, C40SGY3-DDL, M40PGY2, M40PGY3, M40SBL1, M40SBL3, M40SGN1, M40SGN5, M40SGY1, M40SGY3, M40SGY6, M40SRD1, M40SRD3, M40SWH1, M40SWH3, M40SYL1, M40SYL3, Material Plastic, Overall Diameter Not Applicable, Overall Length 48 in, Overall Width 40 in, Shape Rectangular, Standards FDA Virgin Approved Material, For Container Type Bulk Container, Product Type Bulk Container Lid, Series MACX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPERNICUS Book Storage Bin, Plastic, Red (CEP-CC4069-R)
- ZORO SELECT Single Rod Pegboard Hook, 1-1/8 In, PK10 (5TPF8)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 84 Bins (DC48-842S6DS-95)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves (WST3-2448-36)
- DECADE PRODUCTS White Plastic Bulk Container Lid (M48L-110)
- DECADE PRODUCTS Gray Plastic Bulk Container Lid (5002008-103)
- DECADE PRODUCTS Yellow Plastic Bulk Container Lid (5002008-101)
- LEWISBINS Black Plastic Lid (CDC3040-MXL)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID301BL)
- QUANTUM STORAGE SYSTEMS White Plastic Lid (LID2417WT)
- RUBBERMAID COMMERCIAL Gray Plastic Lid (FG364800GRAY)
- Decade Products Bin & Box Accessories