Shop All Bulk Containers
Decade Products
Blue Bulk Container, Plastic, 25.4 cu ft Volume Capacity
Mfr # M013000-100
Zoro # G3444561
product price: $382.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$382.99
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 1,500 lb
- Material Plastic
- Overall Length 48 in
- Overall Height 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decade Products
- MFR # M013000-100
- Zoro # G3444561
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 48 in |
Overall Height | 31 in |
Overall Width | 40 in |
Folded Height | 31 in |
Folded Width | 48 in |
Folded Depth | 40 in |
Inside Width | 36 3/4 in |
Bottom Inside Length | 45 in |
Folded WxDxH | 48 in x 40 in x 31 in |
Inside Height | 25 3/4 in |
Inside Length | 45 in |
Bottom Inside Width | 36 3/4 in |
Description
Bulk Container, Color Blue, Container Wall Type Solid, Folded Depth 40 In., Folded Height 31 in, Folded Width 48 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Mobility Stationary, Overall Height 31 in, Overall Length 48 in, Overall Width 40 in, Stackable Yes, Stacking Capacity 14,000 lb, Volume Capacity 25.4 cu ft, Weight Capacity 1,500 lb, Includes Lid No, Bottom Inside Length 45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Blue (QPRS-209BL)
- LITTLE GIANT Workbench, SS, 60" W, 30" D (WSS2-3060-AH)
- TRITON PRODUCTS Zinc Plated Steel BinClip for LocBoard 5 Pack (57500)
- DECADE PRODUCTS Yellow Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-101)
- DECADE PRODUCTS White Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M011000-110)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-100)
- DECADE PRODUCTS Green Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-138)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M011000-104)
- DECADE PRODUCTS Red Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M011000-108)
- GLOBAL INDUSTRIAL 48x40x42-1/2 Folding Wire Container, 4000 Lb Capacity (239343)
- Decade Products Bulk Containers