Shop All Barware and Beverage Service
Debco
Debco E1000 12 lbs Cotton Canvas Tote Bag - Black - 12 Pack
Mfr # E1000
Zoro # G804083787
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Debco
- MFR # E1000
- Zoro # G804083787
- Country of Origin China
- Category Barware and Beverage Service
Description
Debco is very unique in that we have products for all ranges and in a variety of product categories.
Features- 12 ounce Cotton Canvas
- Cross-stitched cotton webbed handles
- Contents not included
- 100% Natural cotton processed AZO-Free, with no hazardous chemicals
- Color: Black
- Dimension: 14" W x 16" H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Pie Knife 5 In (31643)
- GE Dishwasher Switch Interlock (WD21X10261)
- DYNAMIC MIXER S-Blade Dyn For - Part# 3504Ng (3504NG)
- HOBART Retaining Ring (RR-005-08)
- DEBCO Debco NW7136 Non Woven Golf Accessory Pouch - Black - 12 Pack (NW7136)
- DEBCO Debco C3740 Bottle Opener Cork Screw - Black - 12 Pack (C3740)
- SPECTRUM .25 in. H X 4 in. W X 1.3 in. L Clear Plastic Coaster Set (19850)
- SERVICE IDEAS Frothing Pitcher, 20 oz. with 6 oz. Increment (FROTH206)
- TABLECRAFT Single Speed Rail, Holds (5) Quart/Liter Bottles (5122)
- TABLECRAFT Twelve-Piece Pourer Set, Screen Em Clear (295)
- NUSTEEL Nusteel TG-1843AC-4 4 qt. Hammered Antique Copper Canister (TG-1843AC-4)
- Debco Barware and Beverage Service