Shop All Face and Body Lotions
This Product is Discontinued
Deb Stoko
Moisturizing Gel, 100mL, Fresh, Tube, PK12 (Discontinued)
Mfr # SGE100ML
Zoro # G8038101
Free Shipping & Returns
This Product is Discontinued
Key Features
- Packaging Type Tube
- Hygiene Form Gel
- Requires Dispenser No
- Size 100 mL
- Hygiene Properties Silicon-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deb Stoko
- MFR # SGE100ML
- Zoro # G8038101
- UPC # 089223337865
- Country of Origin Multiple
- Category Face and Body Lotions
Dimensions
Size | 100 mL |
Container Size | 100 mL |
Details
Packaging Type | Tube |
Hygiene Form | Gel |
Requires Dispenser | No |
Hygiene Properties | Silicon-Free |
Formula | Glycerin, Urea |
Fragrance | Fresh |
Item | Hand Moisturizer |
Color | White |
Hygiene Series | Stokolan |
Uses Dispenser | No |
Product Type | Hand and Body Moisturizer |
Form | Gel |
Container Type | Tube |
Series | Stokolan |
Description
Hand Moisturizer, Container Type Tube, Series Stokolan, Container Size 100 mL, Form Gel, Fragrance Fresh, Hygiene Properties Silicone Free, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color White, Grainger Dispenser Part Number Not Applicable, Product Type Hand and Body Moisturizer, Formula Glycerin, Urea, Standards Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.