Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Deb
Soap/Sanitizer Dispenser, Touch Free, Blck (Discontinued)
Mfr # TF2BLK
Zoro # G9167042
This Product is Discontinued
Key Features
- Operation Mode Automatic
- Refill Size 1 L, 1.2 L
- Hygiene Form Foam
- Soap/Lotion Type Foam
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deb
- MFR # TF2BLK
- Zoro # G9167042
- UPC # 069124051732
- Country of Origin Canada
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1 L, 1.2 L |
Height | 10 7/8 in |
Width | 6 11/16 in |
Depth | 3 15/16 in |
Overall Width | 6 3/4 in |
Overall Depth | 4 in |
Overall Height | 10 7/8 in |
Description
Soap/Sanitizer Dispenser, Color Black, Mount Type Wall, Product Type Soap/Sanitizer Dispenser, Material Plastic, Series Touch Free Ultra, Finish Glossy, Compatible with Manufacturer Model Number AFS120TF, AGB120TF, ANT120TF, AZU120TF, CLR120TF, IFC1TF, RFW120TF, Refill Size 1 L, 1.2 L, Operation Mode Automatic, Power Source Battery, Overall Depth 4 in, Overall Height 10 7/8 in, Overall Width 6 3/4 in, Standards ADA Compliant, Includes Batteries, Warranty Lifetime, Features Not Applicable, U
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.