Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Deb
HD Cleanser Dispenser (Discontinued)
Mfr # HVY2LDP
Zoro # G9167006
This Product is Discontinued
Key Features
- Operation Mode Manual
- Refill Size 2,000 mL
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deb
- MFR # HVY2LDP
- Zoro # G9167006
- UPC # 069124051510
- Country of Origin United Kingdom
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 2,000 mL |
Height | 11 3/8 in |
Width | 6 3/8 in |
Depth | 5 3/4 in |
Overall Height | 11 3/8 in |
Overall Width | 6 3/8 in |
Overall Depth | 5 3/4 in |
Description
Heavy Duty Cleanser Dispenser, Color White, Mount Type Wall, Product Type Hand Cleaner Dispenser, Material Plastic, Series Cleanse Heavy, Finish Glossy, Compatible Manufacturer Model Number NPW2LT, Refill Size 2,000 mL, Operation Mode Manual, Overall Depth 5 3/4 in, Overall Height 11 3/8 in, Overall Width 6 3/8 in, Form Liquid, Features Reliable Manual Dispenser, Guaranteed for Life and Biocote Protected, Customization Available
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.