Shop All Hand Sanitizer Dispenser Refills
This Product is Discontinued
Deb
Hand Sanitizer, PK3 (Discontinued)
Mfr # IFS1TF
Zoro # G9489347
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Foam
- Hygiene Properties Dye-Free, Food Production Areas, Moisturizing, Perfume-Free
- Hygiene Series Deb InstantFOAM
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deb
- MFR # IFS1TF
- Zoro # G9489347
- UPC # 069124028871
- Country of Origin Canada
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,000 mL |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Foam |
Hygiene Properties | Dye-Free, Food Production Areas, Moisturizing, Perfume-Free |
Hygiene Series | Deb InstantFOAM |
Fragrance | Fragrance Free |
Packaging Type | Case |
Requires Dispenser | Yes |
Standards | FDA |
Item | Hand Sanitizer |
Uses Dispenser | Mfrg. No. AUTOINFCON |
Green Certification or Other Recognition | UL Environment Claims Validated |
Package Type | Cartridge |
Industry Type | Healthcare |
Green Environmental Attribute | Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866 |
Form | Foam |
Manufacturer Dispenser Part Number | Mfrg. No. AUTOINFCON |
Product Type | Hand Sanitizer |
Series | Deb InstantFOAM |
Description
Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Fragrance Fragrance Free, Hygiene Properties Dye-Free, Food Production Areas, Moisturizing, Perfume-Free, Requires Dispenser Yes, Series Deb InstantFOAM, Manufacturer Dispenser Part Number Mfrg. No. AUTOINFCON, Product Type Hand Sanitizer, Standards FDA, Package Quantity 3
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.