Shop All Hand Wipes
Deb
Hand Cleaning Towels, 10" W x 12" L, PK6
Mfr # KKW70W
Zoro # G8038488
original price:
$178.99
5% off
new price: $169.99
/pk 6, $28.33/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Canister
- Requires Dispenser No
- Hygiene Series None
- Hygiene Properties Silicone Free
- Wipes per Container 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deb
- MFR # KKW70W
- Zoro # G8038488
- UPC # 089223870775
- Country of Origin United States
- Category Hand Wipes
Dimensions
Sheet Size | 10 in W x 12 in L |
Wipe Length | 12 in |
Wipe Width | 10 in |
Details
Packaging Type | Canister |
Requires Dispenser | No |
Hygiene Series | None |
Hygiene Properties | Silicone Free |
Wipes per Container | 70 |
Color | White |
Hygiene Form | Wipes |
Material | Meltblown Polypropylene |
Refill Type | No Refill |
Fragrance | Citrus |
Item | Hand Cleaning Towels |
Formula | C9-C11 Pareth, Dipropylene Glycol Methyl Ether, PEG-75 Lanolin, Phenoxyethanol, Sodium Benzoate, Sodium Caprylyl Sulfonate, Sodium Laureth Sulfate, Tripropylene Glycol Methyl Ether |
Container Type | Canister |
Standards | Federal Food, Drug and Cosmetic Act, OSHA Hazard Communication |
Product Type | Hand Wipes |
Form | Wipes |
Series | None |
NSF Rating | Not Rated |
Flushable | No |
Description
Hand Cleaning Towels, Container Type Canister, Flushable No, Form Wipes, Formula C9-C11 Pareth, Dipropylene Glycol Methyl Ether, PEG-75 Lanolin, Phenoxyethanol, Sodium Benzoate, Sodium Caprylyl Sulfonate, Sodium Laureth Sulfate, Tripropylene Glycol Methyl Ether, Fragrance Citrus, Hygiene Properties Silicone Free, NSF Rating Not Rated, Series None, Standards Federal Food, Drug and Cosmetic Act, OSHA Hazard Communication, Wipe Length 12 in, Wipe Width 10 in, Wipes per Container 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAB Mega Mop Neutral floor cleaner, 4PK (180000-41)
- NILFISK Hose, 1-1/2in. dia., 3 ft. 3-3/8 in., Clear (7-24110F)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall (2VGY2)
- HOSPECO Urinal Scrn, Green Apple, PK12 (03902)
- DEB Cleansing Wipes, Heavy Duty, PK4 (KKW130W)
- PURELL Hand Sanitizing Wipes, Single Packets, PK1000 (9026-1M)
- TOUCH POINT WIPES TP Hand Sanitizing Wipes - 6 Canisters x 320 Wipes, 6.7 in. x 6.75 in., FDA Registered, 6PK (WS320HS)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 7 1/2 x 5, 300/Canister, PK6 (NIC P92084)
- NAMCO MANUFACTURING Stainless Steel Wall Mount/Countertop Wi (9146SSWD)
- ZEP Instant Hand Sanitizer Gel, PK12 (355801)
- SCRUBS Hand Cleaning Towels, 10 in x 12 in, Scrubs-in-a-Bucket, 72 Wipes/Bucket, Aloe/Vitamin E, Citrus (42272)
- Deb Hand Wipes