Shop All Hand Soap Dispenser Refills
Deb
4000 ml Hand Cleanser Cartridge
Mfr # 32142
Zoro # G1620243
product price: $99.85
/pk 2, $49.93/ea
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Cartridge
- Hygiene Series Kresto®
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deb
- MFR # 32142
- Zoro # G1620243
- UPC # 089223321420
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 4000 ml |
Details
Item | Hand Cleanser |
Packaging Type | Cartridge |
Hygiene Series | Kresto® |
Color | Beige |
Description
Hand Cleanser, Individually Wrapped Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacment Squeegee Set For Nilfisk/Advance 56382742 (GSQ1172XX2)
- DIAL PROFESSIONAL 15 oz Personal Soaps 6 PK (98561)
- DIVERSEY Spray Bottle, f/ Crew Restroom Cleaner, 32 oz, 12PK, Multi (DVOD03905A)
- RUBBERMAID COMMERCIAL Bi-Level Deck Scrub Brush, Poly Fibers, 10 Plastic Block, Tapered Hole (FG633700BLUE)
- DEB 2000 ml Hand Cleanser Cartridge (PN98187406)
- DEB Hand Cleanser Cartridge, 6 PK (PN98318706)
- DEB Lotion Soap Cartridge, 6 PK (PN88331106)
- DEB 4L Paste Hand Cleaner Cartridge (SOL4LTR)
- DEB 4L Paste Hand Cleaner Cartridge, 4 PK (LIM4LTR)
- DEB 4000 ml Liquid Lotion Hand Soap Cartridge (32138)
- GOJO 800 ml Liquid Hand Soap Cartridge (9212-12)
- Deb Hand Soap Dispenser Refills