Shop All Hand Soap Dispenser Refills
Deb
2L Paste Hand Cleaner Cartridge
Mfr # SOL2LT
Zoro # G8038278
product price: $107.99
/pk 4, $27.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Aqua (Water), Juglans Regia Shell Powder (Astopon), Laureth-6, Sodium Laureth Sulfate, Sulfated Castor Oil, Disodium Laureth Sulfosuccinate, Sodium Chloride, Polyglyceryl-3 Caprate, Oleic Acid, Titanium Dioxide, Aloe Barbadensis Extract, Cellulose Gum, Xanthan Gum, Sodium Benzoate, Potassium Sorbate, Citric Acid, Parfum (Fragrance)
- Fragrance Orange
- Application Synthetic & Petroleum Based Oils, Greases & Lubricants; Tar, Carbon Black, Bitumen, Graphite & Metallic Dust; Oil Based Contaminants; General Dirt & Grime; Light Industrial Soilings
- Hygiene Form Paste
- Hygiene Properties Solvent Free; Silicone Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deb
- MFR # SOL2LT
- Zoro # G8038278
- UPC # 691240070528
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2L |
Container Size | 2 L |
Details
Formula | Aqua (Water), Juglans Regia Shell Powder (Astopon), Laureth-6, Sodium Laureth Sulfate, Sulfated Castor Oil, Disodium Laureth Sulfosuccinate, Sodium Chloride, Polyglyceryl-3 Caprate, Oleic Acid, Titanium Dioxide, Aloe Barbadensis Extract, Cellulose Gum, Xanthan Gum, Sodium Benzoate, Potassium Sorbate, Citric Acid, Parfum (Fragrance) |
Fragrance | Orange |
Item | Hand Cleaner |
Application | Synthetic & Petroleum Based Oils, Greases & Lubricants; Tar, Carbon Black, Bitumen, Graphite & Metallic Dust; Oil Based Contaminants; General Dirt & Grime; Light Industrial Soilings |
Hygiene Form | Paste |
Hygiene Properties | Solvent Free; Silicone Free |
Packaging Type | Cartridge |
Green Certification or Other Recognition | EU Ecolabel Certified |
Requires Dispenser | Yes |
Hygiene Series | Deb |
Uses Dispenser | Mfr. No. HVY2LDP |
Color | Beige |
Container Type | Cartridge |
Standards | USDA |
Series | Solopol |
Form | Paste |
Refill Type | Cartridge |
NSF Rating | Not Rated |
Removes | Grease, Grime, Oil, Resin |
Product Type | Hand Cleaner |
Includes Grit | Yes |
Manufacturer Dispenser Part Number | HVY2LDP |
Description
Hand Cleaner, Color Beige, Form Paste, Product Type Hand Cleaner, Series Solopol, Container Size 2 L, Container Type Cartridge, Fragrance Orange, Hygiene Properties Silicone Free, Formula Aloe Barbadensis Leaf Extract, Aqua, Castor Oil, Cellulose Gum, Citric Acid, Glyceryl Oleate Citrate, Juglans Regia (Walnut) Shell Powder, Laureth-5, Oleic Acid, Sodium Benzoate, Sodium Chloride, Sodium Laureth Sulfate, Sulfated, Titanium Dioxide, Xanthum Gum, Includes Grit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Self-Adhesive Containment Film, 2 ft. (396590)
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Yellow, 6 in L Overall (5380776)
- NORAMCO TRASH BAG BLK 45G 100CT (RT-4047-XXH)
- INTEPLAST GROUP 7 gal Trash Bags, 20 in x 22 in, Light-Duty, 6 microns, Clear, 2000 PK (EC202206N)
- DEB 4L Paste Hand Cleaner Cartridge (SOL4LTR)
- DEB 2000 ml Hand Cleanser Cartridge (PN98187406)
- DEB 4L Paste Hand Cleaner Cartridge, 4 PK (LIM4LTR)
- DEB 4000 ml Liquid Lotion Hand Soap Cartridge (32138)
- DEB Hand Cleanser Cartridge, 6 PK (PN98318706)
- DEB 2L Paste Hand Cleaner Cartridge (KSP2LT)
- PURELL 67.6 fl oz Max Cherry Hand Cleaner - Tan (GOJ728204)
- Deb Hand Soap Dispenser Refills