Shop All Hand Soap Dispenser Refills
Deb
2L Paste Hand Cleaner Cartridge
Mfr # KSP2LT
Zoro # G8038250
product price: $232.99
/pk 4, $58.25/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Dimethyl Glutarate, Laureth-6, Juglans Regia Shell Powder (Astopon), Stearalkonium Bentonite, Ethylhexyl Stearate, Cellulose Acetate Butyrate, Titanium Dioxide, Quaternium-18 Bentonite, Propylene Carbonate, Dimethyl Succinate, Dimethyl Adipate, Silica, Parfum (Fragrance)
- Fragrance Fresh
- Size 2L
- Application Rubber and Composites; Resins, Adhesives and Sealants; Alkyd and Acrylic Based Substances; Light Industrial Soilings; Lacquers, Varnishes and Coatings; Adherent Contaminants
- Hygiene Form Paste
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deb
- MFR # KSP2LT
- Zoro # G8038250
- UPC # 691240070672
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2L |
Container Size | 2 L |
Details
Formula | Dimethyl Glutarate, Laureth-6, Juglans Regia Shell Powder (Astopon), Stearalkonium Bentonite, Ethylhexyl Stearate, Cellulose Acetate Butyrate, Titanium Dioxide, Quaternium-18 Bentonite, Propylene Carbonate, Dimethyl Succinate, Dimethyl Adipate, Silica, Parfum (Fragrance) |
Fragrance | Fresh |
Item | Hand Cleaner |
Application | Rubber and Composites; Resins, Adhesives and Sealants; Alkyd and Acrylic Based Substances; Light Industrial Soilings; Lacquers, Varnishes and Coatings; Adherent Contaminants |
Hygiene Form | Paste |
Hygiene Properties | Silicone Free |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Hygiene Series | Deb |
Uses Dispenser | Mfr. No. ULT2LDP |
Color | Beige |
Container Type | Cartridge |
Series | Kresto |
Form | Paste |
Refill Type | Cartridge |
NSF Rating | Not Rated |
Includes Grit | Yes |
Product Type | Hand Cleaner |
Manufacturer Dispenser Part Number | ULT2LDP |
Removes | Adhesives, Paint, Resin |
Description
Hand Cleaner, Color Beige, Form Paste, Product Type Hand Cleaner, Series Kresto, Container Size 2 L, Container Type Cartridge, Fragrance Light, Hygiene Properties Silicone Free, Formula Cellulose Acetate Butyrate, Dimethyl Adipate, Dimethyl Glutarate, Juglans Regia (Walnut) Shell Powder, Laureth-5, Octyl Stearate, Propylene Carbonate, Quaternium 18/Benzalkonium Bentonite, Silica, Stearalkonium Bentonite, Titanium Dioxide, Includes Grit Yes, Number of Pumps Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Extendable Clothesline, 6-Line (DRY-01626)
- PURE HARD SURFACE DISINFECTANT Pure 3oz Spray / 60 per case (Pure-3oz)
- RUBBERMAID COMMERCIAL 60 in Mop and Broom Handles, 1" Dia, Red/Yellow, Fiberglass (FGH14600RD00)
- TOUGH GUY 5 in String Wet Mop, 16oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Green, Cotton (1TYL5)
- DEB Lotion Soap Cartridge, 6 PK (PN88331106)
- DEB 4L Paste Hand Cleaner Cartridge (SOL4LTR)
- DEB 4L Paste Hand Cleaner Cartridge, 4 PK (LIM4LTR)
- DEB 4000 ml Liquid Lotion Hand Soap Cartridge (32138)
- DEB Hand Cleanser Cartridge, 6 PK (PN98318706)
- DEB 2L Liquid Hand Cleaner Cartridge (09107)
- PACIFIC BLUE ULTRA 40.6 fl oz (1200 mL) Gentle Foam Hand Soap Manual Dispenser Refills 4 PK (GPC43715)
- Deb Hand Soap Dispenser Refills