Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Deb
2L Liquid Hand Cleaner Cartridge, 4 PK (Discontinued)
Mfr # NPW2LT
Zoro # G9489365
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula Aqua, Methyl Sunflowerseedate, Olea Europea Seed, Tridecethc10, Corn (Zea Mays)Meal, Peg-7 Glyceryl Cocoate, Tridecethc5, Glycerin, Styrene/Acrylates Copolymer, Pegc200, Hydrogenated Glyceryl Palmate, Polyquaterniumc7, Acrylates/C10C30 Alkyl Acrylate, Crosspolymer, Tetrasodium Iminodisuccinate, Dmdm Hydantoin, Methylisothiazolinone, Methylchloroisothiazolinone, Magnesium Nitrate, Magnesium Chloride, Sodium Hydroxide, Perfume
- Fragrance Natural
- Size 2L
- Hygiene Form Liquid
- Hygiene Properties Solvent Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deb
- MFR # NPW2LT
- Zoro # G9489365
- UPC # 069124014423
- Country of Origin Multiple
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2L |
Details
Formula | Aqua, Methyl Sunflowerseedate, Olea Europea Seed, Tridecethc10, Corn (Zea Mays)Meal, Peg-7 Glyceryl Cocoate, Tridecethc5, Glycerin, Styrene/Acrylates Copolymer, Pegc200, Hydrogenated Glyceryl Palmate, Polyquaterniumc7, Acrylates/C10C30 Alkyl Acrylate, Crosspolymer, Tetrasodium Iminodisuccinate, Dmdm Hydantoin, Methylisothiazolinone, Methylchloroisothiazolinone, Magnesium Nitrate, Magnesium Chloride, Sodium Hydroxide, Perfume |
Fragrance | Natural |
Item | Hand Cleaner |
Hygiene Form | Liquid |
Hygiene Properties | Solvent Free |
Packaging Type | Cartridge |
Green Certification or Other Recognition | EcoLogo Certified |
Requires Dispenser | Yes |
Hygiene Series | Cleanse Heavy |
Standards | FDA |
Uses Dispenser | Mfr. No. HVY2LDP |
Color | Tan |
Refill Type | Cartridge |
Form | Liquid |
Includes Grit | Yes |
Manufacturer Dispenser Part Number | Mfr. No. HVY2LDP |
Description
Hand Cleaner, Color Beige, Form Liquid, Fragrance Unscented, Hygiene Properties None, Formula Cornmeal, Ground Olive Stone Scrub, Solvent Free, Sunflower Oil Ester, Includes Grit Yes, Manufacturer Dispenser Part Number Mfr. No. HVY2LDP, Requires Dispenser Yes, Standards FDA, Individually Wrapped Not Applicable, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.