Shop All Hand Soap Dispenser Refills
Deb
2L Liquid Hand Cleaner Cartridge
Mfr # 09107
Zoro # G1460650
product price: $104.99
/pk 4, $26.25/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Aqua (Water), Zea Mays (Corn) Kernel Meal, C9-11 Pareth-8, C13-14 Alkanes, C12-16 Pareth-5, Propylene Glycol, Peg-75 Lanolin, Undeceth-5, Limonene, Acrylates/C10-30 Alkyl Acrylate Crosspolymer, Polymethoxy Bicylic Oxazolidine, Sodium Hydroxide, Edta, Red 40 (CI 16035), Blue 1 (CI 42090), Yellow 6 (CI 15985), Blue 2 (CI 73015)
- Fragrance Citrus
- Application General Dirt and Grime; Light Industrial Soilings; Resins, Adhesives and Sealants; Synthetic and Petroleum Based Oils, Greases and Lubricants; Tar, Carbon Black, Bitumen, Graphite and Metallic Dust
- Hygiene Form Liquid
- Hygiene Properties Silicone Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deb
- MFR # 09107
- Zoro # G1460650
- UPC # 069124050179
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2L |
Container Size | 2 L |
Details
Formula | Aqua (Water), Zea Mays (Corn) Kernel Meal, C9-11 Pareth-8, C13-14 Alkanes, C12-16 Pareth-5, Propylene Glycol, Peg-75 Lanolin, Undeceth-5, Limonene, Acrylates/C10-30 Alkyl Acrylate Crosspolymer, Polymethoxy Bicylic Oxazolidine, Sodium Hydroxide, Edta, Red 40 (CI 16035), Blue 1 (CI 42090), Yellow 6 (CI 15985), Blue 2 (CI 73015) |
Fragrance | Citrus |
Item | Hand Cleaner |
Application | General Dirt and Grime; Light Industrial Soilings; Resins, Adhesives and Sealants; Synthetic and Petroleum Based Oils, Greases and Lubricants; Tar, Carbon Black, Bitumen, Graphite and Metallic Dust |
Hygiene Form | Liquid |
Hygiene Properties | Silicone Free |
Packaging Type | Cartridge |
Green Certification or Other Recognition | FDA |
Requires Dispenser | Yes |
Hygiene Series | Cleanse Heavy |
Uses Dispenser | Mfr. No. HVY4LDB |
Color | Gray |
Container Type | Cartridge |
Refill Type | Cartridge |
Form | Liquid |
Series | Kresto |
Features | Contains Skin Conditioners, Formulated with a Low PH Value, Pleasant Citrus Fragrance, Powerful and Versatile Action |
Removes | Adhesives, Grease, Oil |
Includes Grit | No |
Product Type | Hand Cleaner |
NSF Rating | Not Rated |
Manufacturer Dispenser Part Number | HVY2LDB |
Description
Hand Cleaner, Color Gray, Form Liquid, Product Type Hand Cleaner, Series Kresto, Container Size 2 L, Container Type Cartridge, Fragrance Citrus, Hygiene Properties Silicone Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN PRODUCTS 14OZ Cit Gel Deodorizer (4119D)
- SIMPLE GREEN 275 gal Tote Industrial Cleaner and Degreaser, Concentrated Liquid, Sassafras (2700000113275)
- NOBLES/TENNANT COMPLETE SQUEEGEE ASSEMBLY - FITS TENNANT, SQUEEGEE TOOL WITH APEX BLADES (397749)
- ZEP Floor Restorer, Liquid, 1 gal., Bottle, PK4 (204524)
- DEB 4L Liquid Hand Cleaner Cartridge (09104)
- DEB 2L Paste Hand Cleaner Cartridge (KSP2LT)
- DEB 4000 ml Liquid Lotion Hand Soap Cartridge (32138)
- DEB 4L Paste Hand Cleaner Cartridge, 4 PK (LIM4LTR)
- DEB 4000 ml Hand Cleanser Cartridge (32142)
- DEB Hand Cleanser Cartridge, 2 PK (32140)
- GOJO 1 gal (3.8 L) Cherry Gel Pumice Hand Cleaner 2 PK (GOJ235802CT)
- Deb Hand Soap Dispenser Refills