Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Deb
2000ml Foam Hand Soap Cartridge, 4 PK (Discontinued)
Mfr # AFH2LT
Zoro # G1857418
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula Triclosan(R)
- Fragrance Fresh
- Size 2000ml
- Hygiene Form Foam
- Hygiene Properties Dye-Free, Food safe, Food Processing Environment, Perfume-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deb
- MFR # AFH2LT
- Zoro # G1857418
- UPC # 691240053408
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2000ml |
Details
Formula | Triclosan(R) |
Fragrance | Fresh |
Item | Hand Soap |
Hygiene Form | Foam |
Hygiene Properties | Dye-Free, Food safe, Food Processing Environment, Perfume-Free |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Hygiene Series | Cleanse AntiBac |
Color | Clear |
Standards | FDA, NSF |
Uses Dispenser | Mfr. No. ANT2LDP |
Refill Type | Bulk |
Description
Hand Soap, Hygiene Series Cleanse AntiBac, Requires Dispenser Yes, Packaging Type Cartridge, Hygiene Form Foam, Size 2000mL, Hygiene Properties Dye-Free, Food safe, Food Processing Environment, Perfume-Free, Formula Triclosan(R), Fragrance Fresh , Color Clear, Uses Dispenser Mfr. No. ANT2LDP, Hand Soap, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.