Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Deb
1000 ml Foam Hand Soap Cartridge, 6 PK (Discontinued)
Mfr # PBF1L
Zoro # G1999667
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula Foam
- Fragrance Unscented
- Size 1000 ml
- Hygiene Form Foam
- Hygiene Properties Perfume-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deb
- MFR # PBF1L
- Zoro # G1999667
- UPC # 069124014546
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1000 ml |
Details
Formula | Foam |
Fragrance | Unscented |
Item | Hand Soap |
Hygiene Form | Foam |
Hygiene Properties | Perfume-Free |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Hygiene Series | Cleanse AntiBac |
Uses Dispenser | Mfr. No. WRM1LDS |
Features | Antibacterial, Chloroxylenol (PCMX), Perfume Free, Dye Free |
Color | Clear |
Standards | FDA |
Form | Foam |
Refill Type | Cartridge |
Manufacturer Dispenser Part Number | Mfr. No. WRM1LDS |
Description
Hand Soap, Color Clear, Form Foam, Fragrance Unscented, Hygiene Properties Perfume-Free, Formula Foam, Manufacturer Dispenser Part Number Mfr. No. WRM1LDS, Requires Dispenser Yes, Standards FDA, Features Antibacterial, Chloroxylenol (PCMX), Perfume Free, Dye Free, Individually Wrapped Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.