Shop All Drain Components
Dearborn
P-Trap, 1.5, Threaded Adapter Bagged
Mfr # P9704BG
Zoro # G7559242
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polypropylene; Adapter: PVC
- Size 1-1/2"
- Basic Fitting Shape Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn
- MFR # P9704BG
- Zoro # G7559242
- UPC # 41193104755
- Country of Origin China
- Category Drain Components
Dimensions
Size | 1-1/2" |
Details
Item | P-Trap |
Material of Construction | Polypropylene; Adapter: PVC |
Basic Fitting Shape | Trap |
Description
P-Trap,1.5,Threaded Adapter Bagged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA ADA, Grab Bar, Hand Shower Mount (U6300-WH)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (70LF-107-01)
- ZORO SELECT Water Heater Element, 11-3/4"L, 240V, 4500W (60065)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Faucet 4", Ceramic Valves (TLL15-4106-SE1Z)
- KEENEY MFG P-Trap, White Polypropylene (400WK)
- KOHLER Overflow Cover (4061-2MB)
- JONES STEPHENS Trap, CP, Milwaukee Style, 17 Gauge, 1-1/2" (P38129)
- NDS 4 In. Pop-up, Sewer & Drain Plastic Drainage Emitter (422)
- NDS Catch Basin Double Outlet 6In (201-AST/201)
- STANDARD KEIL Drain-Plt .5"X2" For - Part# 1816-1010-3318 (1816-1010-3318)
- ZURN Z1996-24-AW-SDL - Mop Basin with 3" Stai (Z1996-24-AW-SDL)
- Dearborn Drain Components