Shop All Drain Components
Dearborn Brass
Waste Arm Sj/Eo 1.5x15, 17Ga
Mfr # 137C-17-1
Zoro # G2784542
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Color Silver
- Standards UPC
- Size 15"
- For Use With For Use with a Center or End Outlet Kitchen Sink Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 137C-17-1
- Zoro # G2784542
- UPC # 41193109798
- Country of Origin Indonesia
- Category Drain Components
Dimensions
Size | 15" |
Overall Length | 16 in |
Fits Pipe Size | 1 1/2 in |
Details
Item | Waste Arm |
Material of Construction | Brass |
Color | Silver |
Standards | UPC |
For Use With | For Use with a Center or End Outlet Kitchen Sink Drain |
Connection | Slip Joint |
Gauge | 17 ga |
Material | Brass |
Application | Sink Drain |
Ligature Resistant | No |
Connection Type | Slip |
Finish | Chrome |
Pipe Dia In. | 1-1/2" |
Color Finish | Chrome |
Guage | 17 ga. |
Product Type | Waste Arm |
Description
Waste Arm, Product Type Waste Arm, Standards UPC, Finish Chrome, Application Sink Drain, Gauge 17 ga, Overall Length 16 in, Material Brass, Color Silver, Ligature Resistant No, Fits Pipe Size 1 1/2 in, Connection Type Slip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROCEL EPDM Rolls, Rubber, 48" x 50 ft. x 3/4" Wall (M926-ACSR34 S2S)
- LEGEND VALVE 12 PORT SS MANIFOLD /W PURGE (8330P-10-12)
- SLOAN Quad Ring, For Use With Optima Plus, Pk12 (EBV18)
- KOHLER Invigoration Series Dtv+ Steam Adapter Kit (5548-K1-CP)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- WESTBRASS Beehive Grid Universal Tub Trim W/ Trip Lever Faceplate in Powdercoated Flat Black (D92K-62)
- KOHLER Washer, 15/16 Id X 17/8 Od (39924)
- EVERFLOW 1-1/2" Plastic P-Trap for Tubular Drain Applications (P12812)
- CLOSETMAID Drainer Dish Oversink (3921)
- KOHLER Washer, Friction (42407)
- EVERFLOW Direct Connect Waste Bend for Tubular Drain Applications, 22GA Brass 1-1/2"x24" (22124)
- Dearborn Brass Drain Components