Shop All Drain Components
Dearborn Brass
Waste Arm Hl/Eo 1.5x20, 20Ga
Mfr # 138D-1
Zoro # G2784737
product price: $45.59
/ea
Sold in multiples of 10 for $455.90
$455.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Size 20"
- For Use With For Use in Tubular Drain Applications
- Connection Hi-Line
- Overall Diameter 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 138D-1
- Zoro # G2784737
- UPC # 041193109989
- Country of Origin China
- Category Drain Components
Dimensions
Size | 20" |
Overall Diameter | 1.7" |
Details
Item | Waste Arm |
Material of Construction | Brass |
For Use With | For Use in Tubular Drain Applications |
Connection | Hi-Line |
Color Finish | Chrome |
Pipe Dia In. | 1-1/2" |
Guage | 20 ga. |
Description
Waste Arm Hl/Eo 1.5x20,20Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Bell Trap O-Ring, Black (P5795-3)
- FROST KING 1/2 in. x 1/2 in. Wall Thick x 6 ft. Bulk Foam Pipe Insulation, 16PK (5P10XB6)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 2" Wall (692259)
- FEBCO Relief Valve Repair Kit, 3/4 to 1 In (905045)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- NDS Atrium Grate, 1/4 in Grate Opening, 26.38 sq-in Open Surface Area, 9 in L, 9 in W, Polyethylene (991)
- EVERFLOW Threaded Tube for Tubular Drain Applications, 22GA Brass 1-1/2"x8" (22518)
- KOHLER Drain Rod/Link Assy (1043773)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Polished Chrome (KBU1001)
- EVERFLOW NY Regular Trap w/Drain Plug for Tubular Drain Applications, Chrome Plated Brass 2"x1-1/2" (2112A)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint and Cleanout (05224)
- Dearborn Brass Drain Components