Shop All Drain Components
Dearborn Brass
Waste Arm Hl/Eo 1.5x15, 17Ga
Mfr # 138C-17-1
Zoro # G2784743
product price: $48.89
/ea
Sold in multiples of 10 for $488.90
$488.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Connection Hi-Line
- Size 15"
- For Use With Tubular Drain Applications
- Overall Diameter 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 138C-17-1
- Zoro # G2784743
- UPC # 041193109958
- Country of Origin Indonesia
- Category Drain Components
Dimensions
Size | 15" |
Overall Diameter | 1.7" |
Details
Item | Waste Arm |
Material of Construction | Brass |
Connection | Hi-Line |
For Use With | Tubular Drain Applications |
Color Finish | Chrome |
Guage | 17 ga. |
Pipe Dia In. | 1-1/2" |
Description
Waste Arm Hl/Eo 1.5x15,17Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB Float Valve, 1 In, SS w/Viton Seal (R1370-1)
- ZORO SELECT Tee, Aluminum, 3/4 in, FNPT, Class 150 (ZUSA-PF-9530)
- ZORO SELECT 304 Stainless Steel Square Head Plug, 1/2 in Fitting Pipe Size, Male NPT, Class 150 (40SQ112N012)
- RIDGID TOOL, FLARE 456J (68302)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95005)
- T&S BRASS Twist Waste For - Part# Bk-3952 (BK-3952)
- EVERFLOW Double Waste Bend for Tubular Drain Applications, 17GA Brass 1-1/2"x24" (42024)
- PLUMB PAK Plumb Pak 3/8 in. D Rubber Cone Washer and Ring , 4PK (PP810-31)
- TOTO Push Button Assembly (THY326)
- ZORO SELECT P-Trap with Flange, White Drain (35099)
- Dearborn Brass Drain Components