Shop All Drain Components
Dearborn Brass
Waste Arm Hl/Co 1.5x15 Budget
Mfr # 2138C-1
Zoro # G2784962
product price: $17.99
/ea
Sold in multiples of 10 for $179.90
$179.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Size 15"
- Connection Hi-Line
- For Use With Tubular Drain Applications
- Overall Diameter 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 2138C-1
- Zoro # G2784962
- UPC # 041193006103
- Country of Origin Indonesia
- Category Drain Components
Dimensions
Size | 15" |
Overall Diameter | 1.7" |
Details
Item | Waste Arm |
Material of Construction | Brass |
Connection | Hi-Line |
For Use With | Tubular Drain Applications |
Color Finish | Chrome |
Pipe Dia In. | 1-1/2" |
Description
Waste Arm Hl/Co 1.5x15 Budget
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 40 gal., Residential Electric Water Heater, 240 VAC, 1 Phase (PROE40 M2 RH95)
- KIPP Vent Screw With Air Filter D1=G 1, Form:B Thermoplastic, W. Dipstick, D=52 (K0465.252100)
- SLOAN Optima Eaf350 Cp Battery Faucet 1.5 Gpm (3335106)
- ZORO SELECT PVC Cap, FNPT, 1 in Pipe Size (448010)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- NDS DRAIN SQR HD LWPROFIL12in. (1221)
- HOMEWERKS 102-003 1/2 MALE BOILER DRAIN (102003)
- T&S BRASS Twist Waste For - Part# Bk-3952 (BK-3952)
- OATEY Drain 2In Pvc Snap-In (43561)
- HOMESTEAD 1211 12 x 12 in. Square Grate; Black (HO136139)
- OATEY 2 Plastic SHWR Drain (42099)
- Dearborn Brass Drain Components