Shop All Pipe Test Plugs
Dearborn Brass
U/L Plug Only 1.5" 3/8"-16, Chr
Mfr # 4597X-1
Zoro # G2785638
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 1-1/2"
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 4597X-1
- Zoro # G2785638
- Country of Origin Taiwan, Province of China
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1-1/2" |
Details
Type | Plug |
Item | U/L Plug Only 1.5" 3/8"-16,Chr |
Description
U/L Plug Only 1.5 In. 3/8 In.-16,Chr
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tip-Toe Drain Stopper, Silver (35229)
- NEWPORT BRASS Floor Riser Kit For Exposed Tub & Hand Shower Set in Polished Chrome (3-196/26)
- DYNABRADE Replacement Filter, 5 Micron (66635)
- LEGEND VALVE 1" GALVANIZED TEE (352-155C)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3 in. H, Inside Caulk (4890C03PB)
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (271308)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/4 In (52006)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 5" to 8" Size (TP58)
- SIOUX CHIEF TEST PLUG SLIP 4"" (882-4)
- CHERNE Test Pump, 4 Hose Inside Dia., 36" L (271047)
- HOLO-KROME HOLO-KROME 1/16 DRYSEAL PRESSURE PLUG 100/BOX (10002)
- Dearborn Brass Plumbing Accessories