Shop All Drain Components
Dearborn Brass
Tlpc, 1-1/4" Trap Primer 17Ga
Mfr # 831-1
Zoro # G2787397
product price: $24.15
/ea
Sold in multiples of 10 for $241.50
$241.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Guage 17 ga.
- Basic Fitting Shape Tailpiece
- Pipe Dia In. 1-1/2"
- Color Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 831-1
- Zoro # G2787397
- UPC # 041193000118
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Length In. | 8" |
Details
Item | Branch Tailpiece |
Material of Construction | Brass |
Guage | 17 ga. |
Basic Fitting Shape | Tailpiece |
Pipe Dia In. | 1-1/2" |
Color Finish | Chrome |
Description
Tlpc,1-1/4 In. Trap Primer 17Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/FPM, Socket x FPT (BFA1005CFS)
- KOHLER Sprayhead, Connector Service Kit (1423236-VS)
- DIXON Type D Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x FNPT End Style, Polypropylene (PPD75)
- FESTO Push-In L-Fitting QSL-G3/8-12 (QSL-G3/8-12)
- DEARBORN BRASS P-Trap 1.5, 17Ga w/Co (710-1)
- DEARBORN BRASS S-Trap 1.25 17Ga (719-1)
- DEARBORN BRASS Sink Trap 1.5x1.25 Sch40PVC w/Co (732GPBN-6-1)
- DEARBORN BRASS Waste Arm Sj/Co 1.5x7 Budget (2137-1)
- DEARBORN BRASS P-Trap, Low Inlet 1.25, 17Ga (711A-1)
- DEARBORN BRASS Sink Trap 1.5 Ips 20Ga (738W-1)
- AMERICAN IMAGINATIONS 11 in. Unique Chrome Beaded Chain (AI-38331)
- Dearborn Brass Drain Components