Shop All Drain Components
Dearborn Brass
Tlpc, 1-1/2" Trap Primer 17Ga
Mfr # 832-1
Zoro # G2787528
product price: $27.39
/ea
Sold in multiples of 10 for $273.90
$273.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Product Type Tlpc,1-1/2" Trap Primer 17Ga
- Color Finish Chrome
- Pipe Dia In. 1-1/2"
- Guage 17 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 832-1
- Zoro # G2787528
- UPC # 41193000125
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Length In. | 8" |
Details
Item | Branch Tailpiece |
Material of Construction | Brass |
Product Type | Tlpc,1-1/2" Trap Primer 17Ga |
Color Finish | Chrome |
Pipe Dia In. | 1-1/2" |
Guage | 17 ga. |
Basic Fitting Shape | Tailpiece |
Description
Tlpc,1-1/2 In. Trap Primer 17Ga, Product Type Tlpc,1-1/2 In. Trap Primer 17Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Water Filter System, 20 gpm, 5 Micron, 25 in H (5621104)
- LASCO FITTINGS 90 Elbow, 1 in, Schedule 40, FNPT, White (408010)
- ZORO SELECT Low Lead Brass Forged Street Elbow, 1/4" Pipe Size (706216-04)
- NUTECH Manual Balancing Valve, 3/4 In, Sweat (MB1E-1A-075S-075S)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- EVERFLOW Threaded Tube for Tubular Drain Applications, 22GA Brass 1-1/2"x8" (22518)
- PLUMB PAK Keeney 1-1/2 in. D Chrome Brass Slip Joint Nut (40918PC)
- RUVATI Extra Long Extended Mounting Clips for Drop-in Topmount Sinks (RVA11049)
- GENERAL WIRE 3 FLOOD GUARD (3FH)
- ZURN Plastic, White Finish, Replacement Bucket (P1900-23)
- AMERICAN STANDARD Drain Assembly, Brass (M952425-0020A)
- Dearborn Brass Drain Components