Shop All Bell Traps and Drains
Dearborn Brass
Stainless Steel Basket Only F/17 Stn
Mfr # 4201-17-3
Zoro # G2785330
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Locking Cup
- Color/Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 4201-17-3
- Zoro # G2785330
- UPC # 041193114730
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Details
Material of Construction | stainless steel |
Type | Locking Cup |
Color/Finish | Chrome Plated |
Item | Basket Only F/17 Stn |
Description
Basket Only F/17 Stn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/4" OD x 500', Natural (PE14CNA)
- DURA FAUCET CLASSICAL RV SHOWER FAUCET - CHROME POLISHED (DF-SA100C-CP)
- CENTOCO Toilet Seat, Elongated, White (GR500STSCCFE-001)
- LEGEND VALVE 3/4 x 8 T551 NO LEAD FROSTFREE (108-113NL)
- DEARBORN BRASS Stainless Steel Basket Only F/15 Stn (4201-15-3)
- DEARBORN BRASS Drain Assembly, Tp-Tp 1.5 Br, Chr (4497-1)
- JAY R. SMITH MANUFACTURING Cast Iron, Polyethylene Roof Drain Dome (1330CID)
- JAY R. SMITH MANUFACTURING 9 " cast iron Floor Drain Body (2005Y04BA-P050)
- JONES STEPHENS Hd Traf Drain, PVC Full Grate, Sb, PVC, 3" (D50180)
- ZURN 2" Pipe Dia. ABS, Cast Iron Shower Drain (FD2254-AB2-BS4)
- OATEY 3" or 4" Pipe Dia. PVC, Stainless Steel Adjustable Drain, Height (In.): 6" (72117)
- Dearborn Brass Bell Traps and Drains