Shop All Drain Components
Dearborn Brass
Sink Waste 1.5x16 Co Sj 17Ga
Mfr # 117A-1
Zoro # G2784210
Sold in multiples of 5 for $584.95
Free Shipping & Returns
$584.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Connection Slip Joint
- Size 1-1/2" x 16"
- For Use With Tubular Drain Applications
- Pipe Dia In. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # 117A-1
- Zoro # G2784210
- UPC # 041193050656
- Country of Origin China
- Category Drain Components
Dimensions
Size | 1-1/2" x 16" |
Details
Item | Center Outlet Waste |
Material of Construction | Brass |
Connection | Slip Joint |
For Use With | Tubular Drain Applications |
Pipe Dia In. | 1-1/2" |
Color Finish | Chrome |
Guage | 17 ga. |
Description
Sink Waste 1.5x16 Co Sj 17Ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Lavatory Ball Assembly, Delta 500 Series (PB212S)
- ZORO SELECT PVC Hex Head Plug, MNPT, 2 in Pipe Size (850-020)
- ZORO SELECT 3" FNPT 316 SS 90 Degree Elbow (609E111N030)
- ANVIL 1" x 1" x 1/4" FNPT Galvanized Reducing Tee (0311040406)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- JONES STEPHENS P-Trap, CP Brass, 22 Gauge, 1-1/4" (P38001)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Tailpiece (1PNR9)
- ZURN Cast Iron, Black Finish, Lock Down Lugs (RD2191)
- RECTORSEAL 4 " Dia., HDPE, Black Finish, Trap Seal, Drain Seal (97044)
- INFINITY DRAIN A-Key- lift out key for the A, SA, TA, LA, EA grates (AKEY)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 5-1/4 in. Diameter Plastic Flat Chrome (105FC P1)
- Dearborn Brass Drain Components