Shop All Drain Components
Dearborn Brass
Sink Trap 1.5x1.25Wash Code w/Co
Mfr # 747GDFBN-1
Zoro # G2786268
Sold in multiples of 10 for $361.90
$361.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- For Use With Tubular Drain Applications
- Connection Slip
- Size 1-1/2" x 1-1/4"
- Color Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # 747GDFBN-1
- Zoro # G2786268
- UPC # 041193003973
- Country of Origin Indonesia
- Category Drain Components
Dimensions
Size | 1-1/2" x 1-1/4" |
Details
Item | P-Trap |
Material of Construction | Brass |
For Use With | Tubular Drain Applications |
Connection | Slip |
Color Finish | Chrome |
Pipe Dia In. | Inlet: 1-1/2" |
Basic Fitting Shape | Trap |
Guage | 17 ga. |
Description
Sink Trap 1.5x1.25Wash Code w/Co
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Pre-Rinse Hose 44" Stainless Spray Hose, Includes Universal Adapter (BKH-44-G)
- APACHE Center Punch Preformed Galv Clamp, 1-3/8" (40029105)
- ROTHENBERGER Chain Pipe Vice 1/8 - 4" (70714)
- EAGO EAGO R-346SEAT Replacement Soft Closing Toilet Seat for TB346 (R-346SEAT)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- THRIFCO PLUMBING Repair Trap Elbow (4400667)
- PLUMB PAK S-TRAP CHRM SLIP 1-1/2"" (PP250CP)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Wall Tube (1PNN9)
- KISSLER Rubber, Linen White Finish, Sink and Drain, Drain Stopper (59-X000)
- KEENEY MFG NUT JOINT SLIP 1-1/4"" (PP956)
- JONES STEPHENS S-Trap, CP Brass, 17 Gauge, 1-1/2" (P38097)
- Dearborn Brass Drain Components