Shop All Drain Components
Dearborn Brass
Sink Trap 1.5x1.25 Wash Code
Mfr # 743GDFBN-1
Zoro # G2786189
product price: $59.49
/ea
Sold in multiples of 10 for $594.90
$594.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Connection Slip
- For Use With Tubular Drain Applications
- Size 1-1/2" x 1-1/4"
- Basic Fitting Shape Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 743GDFBN-1
- Zoro # G2786189
- UPC # 041193003980
- Country of Origin Indonesia
- Category Drain Components
Dimensions
Size | 1-1/2" x 1-1/4" |
Details
Item | P-Trap |
Material of Construction | Brass |
Connection | Slip |
For Use With | Tubular Drain Applications |
Basic Fitting Shape | Trap |
Color Finish | Chrome |
Pipe Dia In. | Inlet: 1-1/2" |
Guage | 17 ga. |
Description
Sink Trap 1.5x1.25 Wash Code
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Plug Button Kit (40045)
- KOHLER Flush Valve Kit (1003068)
- KOHLER Canister Valve Assembly Service Kit (1070282)
- JONES STEPHENS Natural Poly Tubing, 3/8" ID, 1/2" OD (T25500)
- DEARBORN BRASS Brass, Center Outlet, Baffle Tee (2186-1)
- DEARBORN BRASS Waste Arm Hl/Co 1.5x7 Budget (2138-1)
- DEARBORN BRASS Tlpc, 1-1/2" Trap Primer 17Ga (832-1)
- DEARBORN BRASS Waste Arm Hl/Eo 1.5x15, 17Ga (138C-17-1)
- DEARBORN BRASS Sink Trap 1.5x1.25 Sch40PVC w/Co (732GPBN-6-1)
- DEARBORN BRASS Bnd Qtr 1-1/4" x 15" (401B-17-1)
- CLR Pipes & Drains 42 Oz (CBR-6)
- Dearborn Brass Drain Components