Shop All Drain Components
Dearborn Brass
Sink Trap 1.5x1.25 Sch40PVC w/Co
Mfr # 732GPBN-6-1
Zoro # G2786329
Sold in multiples of 5 for $272.95
$272.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Connection Slip
- For Use With Tubular Drain Applications
- Size 1-1/2" x 1-1/4"
- Overall Diameter 2.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # 732GPBN-6-1
- Zoro # G2786329
- UPC # 041193009678
- Country of Origin Indonesia
- Category Drain Components
Dimensions
Size | 1-1/2" x 1-1/4" |
Overall Diameter | 2.95" |
Details
Item | P-Trap |
Material of Construction | Brass |
Connection | Slip |
For Use With | Tubular Drain Applications |
Color Finish | Chrome |
Guage | 20 ga. |
Pipe Dia In. | Inlet: 1-1/2" |
Basic Fitting Shape | Trap |
Description
Sink Trap 1.5x1.25 Sch40PVC w/Co
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Union, Class 300 (0312822760)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5-6)
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (271308)
- ZORO SELECT 3/8" Compression x FNPT Low Lead Brass Connector (700066-0604)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- ZORO SELECT 1-1/2" " Dia., Polyethylene, White/Plastic Finish, Kitchen, Washer (1PPB3)
- DRAIN KING Drain Adapter, 1-1/2" to 3" Size (VIP2)
- BK RESOURCES Lever Drain Bracket, Fits Twist Drains (BK-LDB)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Wall Tube (1PNN9)
- WESTBRASS Bottle Trap 1/4-Turn Lavatory Kit W/ Valves & Risers PNI (D1438QRL-05)
- JONES STEPHENS Stainless Steel, Dome, Cover Plate (C98016)
- Dearborn Brass Drain Components