Shop All Drain Components
Dearborn Brass
Sink Trap 1.5 Ips 17Ga Gj Bn
Mfr # 740-1
Zoro # G2786259
product price: $46.99
/ea
Sold in multiples of 10 for $469.90
$469.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Size 1-1/2"
- For Use With Tubular Drain Applications
- Color Finish Chrome
- Pipe Dia In. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 740-1
- Zoro # G2786259
- UPC # 041193124555
- Country of Origin China
- Category Drain Components
Dimensions
Size | 1-1/2" |
Details
Item | P-Trap |
Material of Construction | Brass |
For Use With | Tubular Drain Applications |
Color Finish | Chrome |
Pipe Dia In. | 1-1/2" |
Basic Fitting Shape | Trap |
Guage | 17 ga. |
Description
Sink Trap 1.5 Ips 17Ga Gj Bn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Spin Down Sediment Filter Replacement Cartridge (FWSP100)
- KOHLER Artifacts Widespread Handles, Cross (98068-3-AF)
- ZORO SELECT PVC 90 Degree Elbow, Hub, 1-1/2 in Pipe Size (1WJZ9)
- ZORO SELECT 1" MNPT x 2 ft. TBE Red Brass Pipe Sch 80 (465-240X)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- OATEY Drain 2In Pvc Snap-In (43561)
- ALL-SOURCE Bathroom Sink Pop-Up Plunger for American Standard (440222)
- ZORO SELECT Elbow, 90 deg., Wht Drain, Slip Connection (35335)
- JONES STEPHENS Brass, Raised Head, Plug (P50600)
- PROTECTIONPRO PP22601 Bath Drain Trip Levers Faceplate (PR421172)
- EVERFLOW Flanged Sink Tailpiece for Tubular Drain Applications, 17GA Brass 1-1/2"x12" (42312)
- Dearborn Brass Drain Components