Shop All Drain Components
Dearborn Brass
S-Trap 1.5 Budget
Mfr # 2720-1
Zoro # G2785023
product price: $48.69
/ea
Sold in multiples of 5 for $243.45
$243.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Connection Slip
- For Use With Tubular Drain Applications
- Size 1-1/2"
- Product Type S-Trap 1.5 Budget
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 2720-1
- Zoro # G2785023
- UPC # 41193005922
- Country of Origin Indonesia
- Category Drain Components
Dimensions
Size | 1-1/2" |
Details
Item | S-Trap |
Material of Construction | Brass |
Connection | Slip |
For Use With | Tubular Drain Applications |
Product Type | S-Trap 1.5 Budget |
Color Finish | Chrome |
Basic Fitting Shape | Trap |
Description
S-Trap 1.5 Budget, Product Type S-Trap 1.5 Budget
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Coupling, For Pipe Size 2x1-1/2" (3001-215)
- ZORO SELECT 2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC2.0)
- LEGEND VALVE 1/4" X CLOSE BRASS NIPPLE (311-020)
- ZORO SELECT 1-1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNH16)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 1/2)
- RUBBERMAID Drainr Dish 12.4X14.3Chr (2104448)
- BLACK SWAN Plastic Stand-Up Washers 1/4" (12420)
- ZURN LC-C - Roof Drain Underdeck Clamp (LC-C)
- INFINITY DRAIN Compact Clamp Down Drain ABS 2" Throat, 2" Outlet (CDA_22)
- PIONEER FAUCETS Bath Waste And Overflow-Lift And Lock Strainer; 1-1/2" CoarseThrd, Chrm (X-6400030)
- Dearborn Brass Drain Components