Shop All Drain Components
Dearborn Brass
S-Trap 1.5 20Ga
Mfr # 720-1
Zoro # G2786277
product price: $43.45
/ea
Sold in multiples of 5 for $217.25
$217.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- For Use With Tubular Drain Applications
- Size 1-1/2"
- Product Type S-Trap 1.5 20Ga
- Color Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 720-1
- Zoro # G2786277
- UPC # 41193054876
- Country of Origin Indonesia
- Category Drain Components
Dimensions
Size | 1-1/2" |
Details
Item | S-Trap |
Material of Construction | Brass |
For Use With | Tubular Drain Applications |
Product Type | S-Trap 1.5 20Ga |
Color Finish | Chrome |
Basic Fitting Shape | Trap |
Guage | 20 ga. |
Description
S-Trap 1.5 20Ga, Product Type S-Trap 1.5 20Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT P-Trap, White Drain, Slip Connection (35374)
- MILWAUKEE VALVE Gate Valve, 1-1/4 In., Low Lead Brass (UP667 1-1/4)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X100G)
- LEGEND VALVE 1/2 X 3/8 BLACK RED. COUPLING (350-525C)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- EVERFLOW NY Regular Trap with Drain Plug for Tubular Drain Applications, Brass 2"x1-1/2" (2112)
- KENNEY MFG 114 in Brushed Nickel Plastic Push Button Drain with Overflow (K820-72BN)
- ZORO SELECT P-Trap with Solvent Weld Joint, 3 In Hub (02230)
- CHARLOTTE PIPE AND FOUNDRY 112 PVC Drum Trap (PVC 00720X 0600HA)
- DELTA Other Square Push Pop-Up with Overflow (72175-CZ)
- LISLE OIL LIFT DRAIN TRANS 8 gallon (LI11102)
- Dearborn Brass Drain Components