Shop All Drain Components
Dearborn Brass
S-Trap 1.25 17Ga Co Bn
Mfr # 725BN-1
Zoro # G2786347
product price: $96.89
/ea
Sold in multiples of 5 for $484.45
Free Shipping & Returns
$484.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Size 1-1/4"
- For Use With Tubular Drain Applications
- Basic Fitting Shape Trap
- Guage 17 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 725BN-1
- Zoro # G2786347
- UPC # 041193009548
- Country of Origin Indonesia
- Category Drain Components
Dimensions
Size | 1-1/4" |
Details
Item | S-Trap |
Material of Construction | Brass |
For Use With | Tubular Drain Applications |
Basic Fitting Shape | Trap |
Guage | 17 ga. |
Color Finish | Chrome |
Description
S-Trap 1.25 17Ga Co Bn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Side Outlet, Socket x Socket x Socket, 1-1/2 in Pipe Size (413015)
- HAYWARD FLOW CONTROL Y-Check Valve, 3/4", PVC/FPM, Socket (YC10075S)
- JONES STEPHENS PVC, IPS, Tubular Trip Lever Bath Waste Kits (P37509)
- GROHE Eurocube Wall-Hung Sink, Cho (39656000)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- SIMPLE SPACES Dish Drainer White W/Bskt (JI-25W-3L)
- RHEEM Drain Valve Assembly Melet 3.00 (SP12159B)
- JAY R. SMITH MANUFACTURING Neoprene, Suspended Type Solids Interceptor, Cover Gasket (8730GKT)
- JONES STEPHENS S-Trap, CP Brass, 17 Gauge, 1-1/2" (P38097)
- DANCO Drain Pipe Waste Co 1-1/2X16In (50974)
- JOSAM COMPANY Josam 55003-1-Z 3" No-Hub Cleanout w/Round Nikaloy Top (55003-1-Z)
- Dearborn Brass Drain Components