Shop All Drain Components
Dearborn Brass
S-Trap 1.25 17Ga
Mfr # 719-1
Zoro # G2786152
product price: $38.79
/ea
Sold in multiples of 5 for $193.95
$193.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Size 1-1/4"
- Connection Slip
- For Use With Tubular Drain Applications
- Basic Fitting Shape Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 719-1
- Zoro # G2786152
- UPC # 041193124265
- Country of Origin Indonesia
- Category Drain Components
Dimensions
Size | 1-1/4" |
Details
Item | S-Trap |
Material of Construction | Brass |
Connection | Slip |
For Use With | Tubular Drain Applications |
Basic Fitting Shape | Trap |
Guage | 17 ga. |
Color Finish | Chrome |
Description
S-Trap 1.25 17Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3/4 In (0560005928)
- ZURN Juvenile Toilet Seat (Z5959SS-JUV)
- LDR INDUSTRIES 310 RC-3412 3/4 X 1/2 BLACK REDUCING COUPLING (310RC-3412)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (G100SHXJ240)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- TOTO Stop Repair, Kit Replacing 10077, 1" Angle (10077T3-PM)
- DELTA Other Square Push Pop-Up with Overflow (72175-CZ)
- FISHER MFG Elbow, Overflow For - Part# 6125-4400 (6125-4400)
- B & K DOUBLE OFFSET 1-1/4"" WHT (PP43W)
- BLUEVUE BIG Size Overflow Gasket Kit, Brushed Nickel (BIG-3OFS-BN)
- FERNCO PDTC 150 DRAIN/TRAP CONN (25417)
- Dearborn Brass Drain Components