Shop All Drain Components
Dearborn Brass
Repair Trap 1.25, 20Ga
Mfr # 700R-1
Zoro # G2785951
product price: $30.69
/ea
Sold in multiples of 10 for $306.90
$306.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass, Nut: Zinc
- Size 1-1/4"
- For Use With Tubular Drain Applications
- Color Finish Chrome
- Basic Fitting Shape Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 700R-1
- Zoro # G2785951
- UPC # 041193122780
- Country of Origin China
- Category Drain Components
Dimensions
Size | 1-1/4" |
Details
Item | Repair Trap |
Material of Construction | Brass, Nut: Zinc |
For Use With | Tubular Drain Applications |
Color Finish | Chrome |
Basic Fitting Shape | Trap |
Pipe Dia In. | 1-1/4" |
Guage | 20 ga. |
Description
Repair Trap 1.25,20Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Chrome (KB2491YL)
- OWENS CORNING 1/2" x 3 ft. Pipe Insulation, 1" Wall (722470)
- LEGEND VALVE 3/4" PLASTIC PEX PLUG (461-404)
- MOEN Level Nondiverter Spouts (195827)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- DELTA Other: Metal Push-Pop Without Overflow (RP101632SS)
- JAY R. SMITH MANUFACTURING 1-1/2 " Dia., Elastomer, Black Finish, Floor Drain, Trap Seal (2692-0150)
- JONES STEPHENS Double Offset Bath Supplies, 1 pr. (B49021)
- KOHLER Plug For P-Trap (35345-CP)
- JAY R. SMITH MANUFACTURING Polished Bronze, Round, Floor Drain (A05ER-PB)
- KOHLER 10-24 Brass Screw (1082514-2BL)
- Dearborn Brass Drain Components