Shop All PVC Tubing
This Product is Discontinued
Dearborn Brass
PVC Tubing 1.5 x 6 Foot (Discontinued)
Mfr # P9141A
Zoro # G2788821
Item requires special delivery charges. A $7.50 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type Extension Tube
- Color/Finish White
- Material of Construction PVC
- Length (In.) 6 ft.
- Pipe Dia. (In.) 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # P9141A
- Zoro # G2788821
- UPC # 041193057044
- Country of Origin United States
- Category PVC Tubing
Dimensions
Length (In.) | 6 ft. |
Pipe Dia. (In.) | 1-1/2" |
Details
Type | Extension Tube |
Item | PVC Tubing 1.5 x 6 Foot |
Color/Finish | White |
Material of Construction | PVC |
Description
PVC Tubing 1.5 x 6 Foot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.