Shop All Pipe Test Plugs
Dearborn Brass
Pop-Up, 2Pc Brass Chrome
Mfr # 758-1
Zoro # G2786423
product price: $27.99
/ea
Sold in multiples of 10 for $279.90
$279.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 1-1/4"
- Type Pop-up Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 758-1
- Zoro # G2786423
- UPC # 41193013873
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1-1/4" |
Details
Type | Pop-up Assembly |
Item | Pop-Up,2Pc Brass Chrome |
Description
Pop-Up,2Pc Brass Chrome
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PVC004001000HA 2 in Sanitary Tee (42679)
- STEEL & OBRIEN 2" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-2-1-304)
- VIEGA Viega ProPress cap, 1-1/2" (77732)
- LEGEND VALVE 1/2 PUSH x 3/8 OD T-595NL ANGL (114-943NL)
- SHAW PLUGS Expansion Plug, Snap-Tite, 13/16 In (51008)
- BLACK SWAN Economy Test Plugs 6" (17190)
- ZURN Coupler, ABS, 12 (P1203-TC-12CPLG)
- DIXON K-Series FNPT, 3/8", Plug 3/8", ST (K3F3)
- DIXON E-Series Female NPT, 3/8", Plug, 3/8", SS (E3F3-S)
- JONES STEPHENS Drain King, 1-1/2"-3", Infl TestPlug, D186 (D18186)
- CHERNE Joint Tester End, 36"L, 20"H (063363)
- Dearborn Brass Plumbing Accessories