Shop All Pipe Test Plugs
Dearborn Brass
Po Plug 1.25x5" 2Pc, Budget
Mfr # 763-1
Zoro # G2786399
product price: $21.19
/ea
Sold in multiples of 10 for $211.90
$211.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Nominal Size 1-1/4"
- Type Overflow Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 763-1
- Zoro # G2786399
- UPC # 41193012463
- Country of Origin Indonesia
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1-1/4" |
Details
Material | Brass |
Type | Overflow Plug |
Item | Po Plug 1.25x5" 2Pc,Budget |
Description
Po Plug 1.25x5 In. 2Pc,Budget
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 25m, PK20 (255065-75)
- VIEGA Viega MegaPressG adapter, 1-1/2" x 1-1/2" (25121)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KN13-8012)
- ZORO SELECT Water Heater Stand, 22 In (40-S-22-U)
- KEENEY MFG DWV TEST CAP WHITE 3"" (PVC 00131 1000)
- DIXON K-Series FNPT, 1/4", Plug 1/4", ST (K2F2)
- OATEY Test Plug Plastic 4In (33403)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 3-1/2" Size (MTP352)
- ZURN Cleanout Plug, Max. Diameter 3.10 in. (LC-3P)
- CHERNE Test Ball Plug, Pneumatic, 15-16 In, Ruber (262137)
- CHERNE Replacement Bladder, 20"L, 5"H (098485)
- Dearborn Brass Plumbing Accessories