Shop All Pipe Test Plugs
Dearborn Brass
Po Plug 1.25x5, 1Pc 20Ga
Mfr # 2763-1
Zoro # G2785032
product price: $13.69
/ea
Sold in multiples of 10 for $136.90
$136.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Nominal Size 1-1/4"
- Type Overflow Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 2763-1
- Zoro # G2785032
- UPC # 41193006035
- Country of Origin Indonesia
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1-1/4" |
Details
Material | Brass |
Type | Overflow Plug |
Item | Po Plug 1.25x5,1Pc 20Ga |
Description
Po Plug 1.25x5,1Pc 20Ga
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Reducing Hex Bushing - 2" MNPT x 1" FNPT (ZUSA-PF-245)
- PARKER Flare Fittings, Brass, 1-7/32 (VS48F-4-4)
- H & H INDUSTRIAL PRODUCTS Mini Unversal Bender (8606-4019)
- BECK 1-1/4" x 5" Black Pipe Nipple Sch 40 (0330029604)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 5" to 8" Size (TP58)
- SAFE-T-SEAL Test Plug, 8" Sz, 50 ft. of Head Pressure (MTP802)
- SHARKBITE PIPE PEX RED 1/2""X25' (U860R25)
- JONES STEPHENS Cleanout Plug, CSK Insert, PVC, 3" (P49930)
- SAFE-T-SEAL Test Plug, 2" Sz, 50 ft. of Head Pressure (MTP202)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-5/8In (52003-1)
- DIXON PD-Series, ST, MNPT 1/4", Plug 1/8" (PD1M2)
- Dearborn Brass Pipe Test Plugs