Shop All Pipe Test Plugs
Dearborn Brass
Po Plug 1.25x12" 2Pc, Budget
Mfr # 765-1
Zoro # G2786520
product price: $28.29
/ea
Sold in multiples of 10 for $282.90
$282.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Nominal Size 1-1/4"
- Type Overflow Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 765-1
- Zoro # G2786520
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1-1/4" |
Details
Material | Brass |
Type | Overflow Plug |
Item | Po Plug 1.25x12" 2Pc,Budget |
Description
Po Plug 1.25x12 In. 2Pc,Budget
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (0310016605)
- NIBCO 1-1/2" x 1-1/4" NOM C x SJ Copper Adapter (901-7R)
- ZORO SELECT 1/8" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNA10)
- KINGSTON BRASS BAR1111BB Water Onyx 24" X 5/8" OD Towel Bar Only, Brushed Brass (BAR1111BB)
- TEST-TITE T-Cone Combination Cleanout Test Plug 8" (86435)
- CHERNE Plug 8-10 In Big Mouth (269008)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1/2In (72096)
- CHERNE Pipe Plug, Mechanical, 8 In, IOP (270288)
- CHERNE 1 1/4 - 2 In Multi-Size Test-Ball Plug (276128)
- OATEY Cherne Jet-Ball Pipeline Cleaning Ball- 6-10" (254207)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-3/4In (62004)
- Dearborn Brass Plumbing Accessories