Shop All Drain Components
Dearborn Brass
P-Trap, Low Inlet 1.25, 17Ga
Mfr # 711A-1
Zoro # G2786100
Sold in multiples of 10 for $389.50
$389.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Size 1-1/4"
- For Use With Tubular Drain Applications
- Product Type P-Trap,Low Inlet 1.25,17Ga
- Pipe Dia In. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # 711A-1
- Zoro # G2786100
- UPC # 41193123992
- Country of Origin Indonesia
- Category Drain Components
Dimensions
Size | 1-1/4" |
Details
Item | P-Trap |
Material of Construction | Brass |
For Use With | Tubular Drain Applications |
Product Type | P-Trap,Low Inlet 1.25,17Ga |
Pipe Dia In. | 1-1/4" |
Guage | 17 ga. |
Color Finish | Chrome |
Basic Fitting Shape | Trap |
Description
P-Trap,Low Inlet 1.25,17Ga, Product Type P-Trap,Low Inlet 1.25,17Ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 ProPEX Expansion Tool Kit (2632-22XC)
- DANCO Fiber 31/32 inch D X 1-1/8 inch D Cap Thread Gasket (35544B)
- USA INDUSTRIALS Ball Valve - 316SS 1 Piece - 1000 psi - Standard Port - 3/8" FNPT (ZUSA-VLV-35)
- KOHLER Exhale Supply Elbow With Bracket (98354-TT)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- OATEY 5 " Dia., Brass, Nickel Finish, Grate: Round, Grate (80050)
- PLUMB PAK Sink Tailpiece 1-1/2X6 In (PP905W)
- PLUMB PAK Extension Tube 1-1/2X12 (PP55-12W)
- OATEY 1-1/4 in. White Plastic Sink Drain J-Bend P- Trap (HDC9650BG)
- ZORO SELECT Washer, Black Drain, Slip Connection, PK100 (36203)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory With Clean Out, J-Bend (1PNK6)
- Dearborn Brass Drain Components