Shop All Drain Components
Dearborn Brass
P-Trap 1.5, 20Ga w/Co
Mfr # 708-1
Zoro # G2786030
product price: $50.65
/ea
Sold in multiples of 10 for $506.50
$506.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- For Use With Tubular Drain Applications
- Size 1-1/2"
- Connection Slip
- Basic Fitting Shape Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 708-1
- Zoro # G2786030
- UPC # 041193054692
- Country of Origin China
- Category Drain Components
Dimensions
Size | 1-1/2" |
Details
Item | P-Trap |
Material of Construction | Brass |
For Use With | Tubular Drain Applications |
Connection | Slip |
Basic Fitting Shape | Trap |
Color Finish | Chrome |
Guage | 17 ga. |
Pipe Dia In. | 1-1/2" |
Description
P-Trap 1.5,20Ga w/Co
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310088208)
- KOHLER Purist 42 Grab Bar (11896-2MB)
- DELTA Trinsic Monitor 17 Series T&S Trim - Less Shower Head Ch (T17459-LHD)
- THRIFCO PLUMBING 3/8 Inch MIP Brass Plug (9316091)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- KOHLER 1-1/2 " Dia., Brass, Chrome Finish, Shower Drain (K-9132-CP)
- THRIFCO PLUMBING 1 1/4 X 1 1/4 PVC S.J. Nut (7643039)
- JONES STEPHENS Double Offset Bath Supplies, 1 pr. (B49021)
- COMMERCIAL 9 1/8" Plastic Full Floor Sink Top Cover (11467)
- ZURN Plastic, White Finish, Replacement Bucket (P1900-23)
- TRUEBRO Molded Vinyl, -, Angle Valve And Supply Cover (82188)
- Dearborn Brass Drain Components