Shop All Drain Components
Dearborn Brass
P-Trap 1.5, 17Ga w/Co
Mfr # 710-1
Zoro # G2786161
product price: $29.99
/ea
Sold in multiples of 10 for $299.90
$299.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Gauge 17 ga
- For Use With Tubular Drain Applications
- Includes Reducing Washer
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 710-1
- Zoro # G2786161
- UPC # 41193054739
- Country of Origin Indonesia
- Category Drain Components
Dimensions
Size | 1-1/2" |
Nominal Pipe Size | 1 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Details
Item | P-Trap |
Material of Construction | Brass |
Gauge | 17 ga |
For Use With | Tubular Drain Applications |
Includes | Reducing Washer |
Connection | Slip |
Color | Silver |
Material | Brass |
Finish | Chrome |
Basic Fitting Shape | Trap |
Guage | 17 ga. |
Color Finish | Chrome |
Pipe Dia In. | 1-1/2" |
Product Type | Trap |
Outlet Connection Type | Slip |
Trap Type | P-Trap |
Inlet Connection Type | Slip |
Includes Cleanout | Yes |
Description
Trap, Gauge 17 ga, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Includes Cleanout Yes, Outlet Connection Type Slip, Product Type Trap, Includes Reducing Washer, Inlet Connection Type Slip, Material Brass, Finish Chrome, Color Silver, Trap Type P-Trap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" MINI BALL VALVE M x F (101-348)
- NIBCO Press Couplings, Copper, 1-13/16 (9059110HPC)
- MOEN Hotel / Motel 18" Towel Bar with Shelf Bright Chrome (5207-181CH)
- ISPRING UV Light Water Filter w Smart Flow Control Switch 11W (UVF11A)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- BLUEVUE BIG Size Overflow Gasket Kit, Brushed Nickel (BIG-3OFS-BN)
- T&S BRASS Twist Waste For - Part# -3952 (-3952)
- STUDOR Aluminum, Silver Finish, MAXI-CAP(TM), Air Admittance Valve (20398)
- JONES STEPHENS Test Tee w/Southern Code Plug, 2" No Hub (T56012)
- ASTRO OPTICS Drain Seal Round 30" Diam (201829)
- MUELLER INDUSTRIES 2 SHOWER DRAIN PVC W/PVC GRID (133-104)
- Dearborn Brass Drain Components