Shop All Drain Components
Dearborn Brass
La Code P-Trap 1.5, 17Ga w/Bn
Mfr # 750-1
Zoro # G2786207
Sold in multiples of 10 for $544.50
$544.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- For Use With Tubular Drain Applications
- Size 1-1/2"
- Product Type La Code P-Trap 1.5,17Ga w/Bn
- Basic Fitting Shape Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # 750-1
- Zoro # G2786207
- UPC # 41193124616
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | 1-1/2" |
Details
Item | P-Trap |
Material of Construction | Brass |
For Use With | Tubular Drain Applications |
Product Type | La Code P-Trap 1.5,17Ga w/Bn |
Basic Fitting Shape | Trap |
Guage | 17 ga. |
Pipe Dia In. | 1-1/2" |
Description
La Code P-Trap 1.5,17Ga w/Bn, Product Type La Code P-Trap 1.5,17Ga w/Bn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8768)
- ZORO SELECT 1/2" FNPT x MNPT Chrome Brass Ball Valve Inline (G-MPC-50)
- ZORO SELECT 1" Socket CPVC Ball Valve Union (4PGC6)
- SLOAN 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (REGAL 186-0.5 XL)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35461)
- KOHLER Washer, Friction (42407)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen Flexible, Tailpiece (1PPC6)
- PLUMB PAK CORPORATION 1-1/2 Chr P Trap (304CK)
- PLUMB PAK End Waste Outlet 1-1/2X16 (PP925W)
- KINGSTON BRASS DD8102 Round Bottle Trap (DD8102)
- Dearborn Brass Drain Components