Shop All Drain Components
Dearborn Brass
J-Bend 1.5, 17 Ga
Mfr # 653-1
Zoro # G2785839
Sold in multiples of 10 for $258.90
$258.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- For Use With Tubular Drain Applications
- Size 1-1/2"
- Connection Slip
- Guage 17 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # 653-1
- Zoro # G2785839
- UPC # 041193122049
- Country of Origin China
- Category Drain Components
Dimensions
Size | 1-1/2" |
Details
Item | J-Bend |
Material of Construction | Brass |
For Use With | Tubular Drain Applications |
Connection | Slip |
Guage | 17 ga. |
Pipe Dia In. | 1-1/2" |
Basic Fitting Shape | Bend |
Color Finish | Chrome |
Description
J-Bend 1.5,17 Ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1011-BN-1.8GPM)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4225A104.020)
- CHAMPION 6" Flanged Ductile Iron Wafer Check Valve (6SD12-LSBS-P)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum (4NTA1)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- LARSEN SUPPLY CO 03-1425 2 Hole Chrome Drain Waste & Overflow Face Plate, 6PK (664203)
- DANCO 1-1/2 in. O.D. Slip Joint Nut and Washer (88495)
- ZORO SELECT End Outlet Tee, Wht Drain, Slip Connection (35387)
- ALLPOINTS Overflow Tube 7-1/2"X 1" (321975)
- LARSEN SUPPLY CO 03-4347 1.25 x 16 in. White PVC Lavatory Drain Extension (660946)
- Dearborn Brass Drain Components