Shop All Brass Pipe Fittings
Dearborn Brass
Ftg Cst 1.5 45L Sdr
Mfr # 1665SL-2
Zoro # G2784728
Sold in multiples of 6 for $191.94
$191.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Brass
- Pipe Size (Fittings) 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # 1665SL-2
- Zoro # G2784728
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Details
Pipe Fitting Material | Cast Brass |
Item | Chrome Plated Elbow |
Description
Ftg Cst 1.5 45L Sdr
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Temperature Control Handle Sta (07627000)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1420X2)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K3150-20X25)
- B & K KITCHEN FAUCT VLV KHLR (GP1093674)
- DEARBORN BRASS Ftg Cst 1.5 90L Sj (1675-2)
- DEARBORN BRASS Flush Elb.ow 20Ga, 2x5x7 (1032AD-1)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 3/4" Pipe Size (6RCZ1)
- THRIFCO PLUMBING 1/4 Inch MIP Brass Hex Nipple (9320121)
- PARKER Brass Extruded Street Elbow, 90 Degrees, MNPT x FNPT, 3/8" x 1/4" Pipe Size (VS2202P-4-6)
- PARKER Brass Hex Head Plug, MNPT, 1/8" Pipe Size (VS218P-2)
- PARKER Brass Bushing, FNPT x MNPT, 1/2" x 3/8" Pipe Size (L209P-8-6)
- Dearborn Brass Brass Pipe Fittings