Shop All Brass Pipe Fittings
Dearborn Brass
Ftg Cst 1.25 45L 50R
Mfr # 1664SL-2
Zoro # G2784691
Sold in multiples of 6 for $154.14
$154.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Elbow
- Pipe Fitting Material Cast Brass
- Pipe Size (Fittings) 1-1/4"
- Pipe Fitting Material & Finish Chrome-Plated Brass
- Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # 1664SL-2
- Zoro # G2784691
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" |
Details
Specific Fitting Shape | Elbow |
Pipe Fitting Material | Cast Brass |
Item | Chrome Plated Elbow |
Pipe Fitting Material & Finish | Chrome-Plated Brass |
Fitting Shape | Elbow |
Finish/Coating | Chrome-Plated |
Description
Elbow, Brass, Chrome-Plated
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 5/8" Low Lead Brass Female Elbow (700070-1008)
- ZORO SELECT Tee, Black Zinc-Plated Brass, 1/4 in (ZUSA-PF-9110)
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-6)
- ZORO SELECT Pipe Strap, Galvanized, 3/8 Size (GA-38PS)
- DEARBORN BRASS Flush Elb.ow 20Ga, 2x5x7 (1032AD-1)
- DEARBORN BRASS Ftg Cst 1.5 90L Sj (1675-2)
- INTERSTATE PNEUMATICS Brass 6 PK (CG440B-D6)
- ANDERSON METALS 3/4 in. FIP in. X 3/4 in. D MIP Brass 90 Degree Street Elbow (738116-12AH)
- ANDERSON METALS Compression Union Brass 3/16 (750062-03)
- ZORO SELECT Brass Elbow, 90 Degrees, MNPT, 1/8" Pipe Size (706130-02)
- THRIFCO PLUMBING 1/2 Inch Brass Counter Sink Plug (9318118)
- Dearborn Brass Fittings