Shop All Brass Pipe Fittings
Dearborn Brass
Flush Elb.ow 20Ga, 2x6x8
Mfr # 1033D-1
Zoro # G2784159
Sold in multiples of 5 for $229.95
$229.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Closet Flush Elbow
- Pipe Fitting Material Brass
- Basic Pipe Fitting Shape Elbow
- Specific Pipe Fitting Shape Flush Elbow
- Color Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # 1033D-1
- Zoro # G2784159
- UPC # 41193049841
- Country of Origin Indonesia
- Category Brass Pipe Fittings
Details
Specific Fitting Shape | Closet Flush Elbow |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Shape | Elbow |
Item | 20 ga. Chrome Elbow, 2" x 6" x 8" |
Specific Pipe Fitting Shape | Flush Elbow |
Color | Chrome Plated |
Fitting Shape | Elbow |
Pipe Fitting Material & Finish | Chrome-Plated Brass |
Finish/Coating | Chrome-Plated |
Description
Elbow, Brass, Chrome-Plated
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Quad Ring Slip Washer (2300-011KJKABNF)
- EVERFLOW Slip Joint Extension Tube for Tubular Drain Applications, 20GA Brass 1-1/2"x12" (22412-20)
- LEGEND VALVE 3/4" GALVANIZED TEE (352-154)
- T&S BRASS Pedal Valve, Floor Mounted (B-0502)
- DEARBORN BRASS Ftg Cst 1.5 90L Sj (1675-2)
- DEARBORN BRASS Flush Elb.ow 20Ga, 2x5x7 (1032AD-1)
- SIAM 1 Plug, Lead Free Brass, MNPT, 125 PSI (XNL117-16)
- ALKON 1/8In 5/32In Brass Npt Tube Pipe Elbow, 10PK (AQ69-PS-5/32X2)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 2" Pipe Size (1VEV5)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 1/4" x 1/8" Pipe Size (706120-0402)
- PARKER Brass Male Elbow, 90 Degrees, MNPT, 1/4" Pipe Size (VS1204P-4)
- Dearborn Brass Fittings