Shop All Brass Pipe Fittings
Dearborn Brass
Flush Elb.ow 20Ga, 2x5x7, Basic Pipe Fitting Shape: Elbow
Mfr # 1032D-1
Zoro # G2784107
Sold in multiples of 5 for $249.95
$249.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Closet Flush Elbow
- Pipe Fitting Material Brass
- Basic Pipe Fitting Shape Elbow
- Specific Pipe Fitting Shape Flush Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # 1032D-1
- Zoro # G2784107
- Country of Origin China
- Category Brass Pipe Fittings
Details
Specific Fitting Shape | Closet Flush Elbow |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Shape | Elbow |
Item | 20 ga. Chrome Elbow, 2" x 5" x 7" |
Specific Pipe Fitting Shape | Flush Elbow |
Description
Flush Elb.ow 20Ga,2x5x7
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING 5/8 in. x 1/2 in. Thick Wall x 6 ft. Bulk Foam Pipe Insulation, 40PK (5P09XB6)
- ZORO SELECT 3/4" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80 (464-050X)
- ZORO SELECT 4" x 2" Clamp T316L SS Concentric Reducer (EG31CC6L4.0X2.0)
- ZORO SELECT Poly Tube, 8 mm Inside Dia. (PE10M-NA-50)
- DEARBORN BRASS Ftg Cst 1.5 90L Sj (1675-2)
- DEARBORN BRASS Flush Elb.ow 20Ga, 2x5x7 (1032AD-1)
- JMF Company 3/8 in. Flare Brass Nut (41153)
- ZORO SELECT Red Brass Cap, FNPT, 2" Pipe Size (1VFH7)
- ZORO SELECT Low Lead Brass Nipple, MNPT, 3/4" x 1/2" Pipe Size (706123-1208)
- OMEGA FLEX TRAC PIPE AUTOFLARE FITTING 3/4 IN. MALE ADAPTER* (FGP-UGF-750)
- THRIFCO PLUMBING 1/2 X 3/8 Brass Reducer Coupling (5318029)
- Dearborn Brass Fittings